-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Breaker |
|---|---|
| Connection Type | GHT |
| Height | 1 1/2" |
| Material | Brass |
| Max. Pressure | 125 psi |
|---|---|
| Seal | Rubber |
| Temp. Range | 180°F |
| Width | 1.38" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 7.62 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.135 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)