-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Breaker |
|---|---|
| Body Material | Brass |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Male |
| Connection Size - Side 1 | 3/4" |
| Connection Size - Side 2 | 3/4" |
| Connection Type | Female GHT x Male GHT |
| Connection Type - Side 1 | GHT |
| Connection Type - Side 2 | GHT |
| Drain Type | Manual |
| Flow Rate | 10 GPM |
| For Media | Water |
| Freeze Protection | Yes |
| Hazard Protection Level | High Health Hazard |
| Height | 1 1/2" |
| Includes Atmospheric Vent | No Atmospheric Vent |
| Includes Drain Capability | Manual Drain |
| Includes Freeze Protection | Freeze Protection Included |
| Manufacturer Warranty | 1 yr. |
|---|---|
| Material | Brass |
| Max. Media Temperature | 180°F |
| Max. Pressure | 125 psi |
| Max. Pressure (cwp) | 125 psi |
| Media Temp. Range | 33°F to 180°F |
| Min. Media Temperature | 33°F |
| Overall Length | 1.38" |
| Pipe Size | 3/4" |
| Protection Type | Back Siphonage |
| Seal | Rubber |
| Seal Material | Rubber |
| Security Mechanism | Break Away Set Screw |
| Temp. Range | 180°F |
| Vacuum Breaker Style | Hose Bib Vacuum Breaker |
| Valve Series | 8 Series |
| Width | 1.38" |
| standard | ANSI A112.1.3 (ASSE 1011), ASSE 1001, CCSAUS B64.2, IAPMO, UPC |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 4.06 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)