-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cylindrical Ultrasonic Sensor |
|---|---|
| Amps Consumption | 25 mA |
| Body Material | Plastic |
| Case Material | Plastic |
| Circuit Type | No |
| Description/special Features | Compact Size |
| Detecting Distance | 102 mm |
| Diameter | 12 mm |
| Display Qty | 1 |
| Electrical Connection | 4 Pin M8 Male Connector |
| Features | M12 Sensor Body, Overload Protection, Reverse Polarity Protection, Short Circuit Protection |
| Front Material | Glass Epoxy |
| Height | 12 mm |
| Ip Rating | IP67 |
| Length | 2.09" |
| Load Current - Maximum | 25 mA |
| Material | Plastic |
| Max. Differential Travel | 0.7 mm |
| Max. Load | 25 mA |
| Nema Enclosure Rating | NEMA 4X, NEMA 5, NEMA 12, NEMA 13 |
| Nema Rating | NEMA 4X |
| Nominal Sensor Diameter | M12 Threaded |
| Number Of Pins | 4 |
| Operating Frequency | 500 kHz |
| Operating Temp. | -22°F to +152°F |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -22°F |
|---|---|
| Output Circuit Contact Form | No |
| Output Circuit Type | Npn, Pnp |
| Output Type | NPN/PNP |
| Range | 1/4" to 4" |
| Resistance Properties | Electrical Fast Transient Resistant, Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Shock Resistant, Vibration Resistant |
| Response Time | 4 ms |
| Sensing Distance - Maximum | 10cm |
| Sensing Distance - Minimum | 1cm |
| Sensor Body Style | Cylindrical |
| Sensor Connector Type | M8 |
| Sensor Diameter | 12 mm |
| Sensor Face Orientation | Straight |
| Sensor Height | 58 mm |
| Sensor Type | Ultrasonic Sensor |
| Series | SUPERPROX 300 Series |
| Straight Wireway Length | 2.09" |
| Supply Voltage Rating | 10-28V DC |
| Switching Frequency | 500 kHz |
| Temp. Range | -22°F to +152°F |
| Transmission Frequency | 500 kHz |
| Type Of Output Signal | Discrete |
| Type Of Sensing Window | Fixed |
| Voltage | 12/24V DC |
| Width | 0.47" |
| Standards | CE, REACH, UL LISTED |
| Height (cm) | 8.42 |
|---|---|
| Length (cm) | 8.42 |
| Width (cm) | 3.81 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)