-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Anti-Siphon Vacuum Breaker |
|---|---|
| Body | Polished Chrome Finished Brass |
| Body Finish | Polished Chrome |
| Body Material | Brass |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 3/8" |
| Connection Size - Side 2 | 3/8" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Disc Material | Silicone |
| Finished | Polished Chrome |
| Fitting | No |
| Flow Rate | 9.5 GPM |
| For Media | Water |
| Freeze Protection | No |
| Hazard Protection Level | High Health Hazard |
| Height | 2 1/4" |
| Includes | Disc, Disc Float |
| Includes Atmospheric Vent | Atmospheric Vent Included |
| Includes Freeze Protection | No Freeze Protection |
| Inlet Size | 3/8" |
| Inlet Type | Female Threaded |
| Manufacturer Warranty | 1 yr. |
| Material | Lead Free Brass |
| Max. Media Temperature | 180°F |
| Max. Pressure | 125 psi |
|---|---|
| Max. Pressure (cwp) | 125 psi |
| Max. Temp. | 180°F |
| Max. Working Pressure | 8.6 Bar |
| Media Temp. Range | 33°F to 180°F |
| Meter Type | No Meter |
| Min. Media Temperature | 33°F |
| Min. Temp. | 33°F |
| Nsf Standards | Nsf/Ansi 372 |
| Operation | Non Continuous |
| Outlet Size | 3/8" |
| Outlet Type | Female Threaded |
| Pipe Size | 3/8" |
| Protection Type | Back Siphonage |
| Seal | Silicone |
| Seal Material | Silicone |
| Seat Material | Silicone |
| Series | LF288A Series |
| Size | 3/8" |
| Strainer | No |
| Temp. Range | +33°F to +180°F |
| Vacuum Breaker Style | Atmospheric Vacuum Breaker |
| Valve Series | LF288A |
| Valve Type | No Shutoff Valve |
| Width | 1 3/4" |
| Standards | ANSI A112.1.1, ASSE 1001, CCSAUS B64.1.1, NSF/ANSI 372, UPC |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 5.59 |
| Width (cm) | 4.83 |
| HS Code | 8481301090 |
|---|---|
| Weight (kg) | 0.135 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)