-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Anti-Siphon Vacuum Breaker |
|---|---|
| Body Finish | Polished Chrome |
| Body Material | Lead Free Brass |
| Connection Type | NPT |
| Disc Material | Silicone |
| Fitting | No |
| Height | 2 1/4" |
| Inlet Size | 1/4" |
| Inlet Type | Female Threaded |
| Material | Lead Free Brass |
| Max. Pressure | 125 psi |
| Max. Temp. | 180°F |
| Max. Working Pressure | 8.6 Bar |
| Meter Type | No Meter |
|---|---|
| Min. Temp. | 33°F |
| Operation | Non Continuous |
| Outlet Size | 1/4" |
| Outlet Type | Female Threaded |
| Seal | Silicone |
| Seat Material | Silicone |
| Series | LF288A Series |
| Size | 1/4" |
| Strainer | No |
| Temp. Range | +33°F to +180°F |
| Valve Type | No Shutoff Valve |
| Width | 1 3/4" |
| Height (cm) | 7.78 |
|---|---|
| Length (cm) | 5.55 |
| Width (cm) | 4.76 |
| HS Code | 8481301090 |
|---|---|
| Weight (kg) | 0.1755 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)