-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tube and Valve Brush |
|---|---|
| Acid Resistant | Yes |
| Application | Pipes And Tubes |
| Bristle Color | White |
| Bristle Firmness | Medium |
| Bristle Length | 2 3/8" |
| Bristle Material | Polyester |
| Brush Dia. | 2 5/16" |
| Brush Diameter | 2.36" |
| Brush Length | 6 1/2" |
| Brush Type | Replacement Brush Head |
| Brush Width | 2 5/8" |
|---|---|
| Chemical Resistant | Yes |
| Color Coding System | Yes |
| Display Qty | 1 |
| Fda Compliant | Yes |
| Grip Material | Polypropylene |
| Handle Length | Not Included |
| Handle Material | Not Included |
| Overall Length | 7 1/8" |
| Trim Length | 2.312" |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 6.6 |
| Country Of Origin | DK |
|---|---|
| Weight (kg) | 0.0748 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)