-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Pliers |
|---|---|
| Capacity | 7" |
| For Use With | Oil Filters |
| Length | 18" |
| Material | Steel |
|---|---|
| Number Of Pieces | 1 |
| Product Type | Oil Filter Pliers |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 17.78 |
| HS Code | 8203204000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.494 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)