-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Sanding Disc |
|---|---|
| Abrasive Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Non Woven |
| Attaching System | TS |
| Backing Material | Polyester |
| Backing Weight | Y |
| Color | Maroon |
|---|---|
| Diameter | 2" |
| Grit | 120 |
| Maximum Operating Speed | 25000 RPM |
| Overall Dia. | 2" |
| Quick-change System | TS |
| Series | RAPID PREP Series |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| HS Code | 6805100000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)