-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Multi Conductor Foil Shield Cable |
|---|---|
| Application | Communications, Computer Systems, Control Systems |
| Conductor Gauge | 20 AWG |
| Conductor Size | 20 AWG |
| Conductor Size (data Cable) | 20 AWG |
| Cord Length | 100 ft. |
| Fire Rating | Riser |
| Fire Rating (data Cable) | Commercial |
| Insulation Material | PVC |
| Jacket Color | Gray |
| Jacket Material | PVC |
| Maximum Capacitance | 37 pF/ft. |
| Maximum Operating Temperature | 176°F |
| Maximum Voltage Rating | 300V |
| Minimum Operating Temperature | -4°F |
| Nec Article | NEC Article 800 Type cm 20 Or 22 AWG (UL: 75° C) |
| Nec Article And Type | 800 CMR |
| Nominal O.d. | 0.297" |
| Nominal Outside Dia. | 0.297" |
|---|---|
| Number Of Conductors | 8 |
| Number Of Pairs | 0 |
| Number Of Strands | 7 |
| Outside Dia. | 0.3" |
| Package Type | Reel In A Box |
| Package Type (data Cable) | Reel In A Box |
| Pairing | Unpaired |
| Product Type | Communication Cable |
| Shielded | Shielded |
| Shielded / Unshielded | Shielded |
| Shielding Material | Aluminum, Mylar |
| Solid/stranded | Stranded |
| Stranded / Solid | Stranded |
| Suggested Voltage Rating (data Cable) | 300V |
| Temp. Range | -4°F to +176°F |
| Standards | ROHS COMPLIANT, UL ART 800 RISER |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.235 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)