-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Multi Conductor Foil Shield Cable |
|---|---|
| Application | Communications, Computer Systems, Control Systems |
| Conductor Gauge | 24 AWG |
| Conductor Size | 24 AWG |
| Cord Length | 100 ft. |
| Fire Rating | Riser |
| Insulation Material | PVC |
| Jacket Color | Gray |
| Jacket Material | PVC |
| Maximum Capacitance | 30 pF/ft. |
| Maximum Operating Temperature | 176°F |
| Maximum Voltage Rating | 300V |
| Minimum Operating Temperature | -4°F |
| Nec Article And Type | 800 CMR |
| No. Of Pairs | 0 |
|---|---|
| Nominal Outside Dia. | 0.228" |
| Number Of Conductors | 9 |
| Number Of Strands | 7 |
| Outside Diameter | 0.2" |
| Pairing | Unpaired |
| Product Type | Communication Cable |
| Shielded | Shielded |
| Shielded / Unshielded | Shielded |
| Shielding Material | Aluminum, Mylar |
| Solid/stranded | Stranded |
| Temp. Range | -4°F to +176°F |
| standard | ROHS COMPLIANT, UL ART 800 RISER |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.235 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)