-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Multi Conductor Foil Shield Cable |
|---|---|
| Application | Communications, Computer Systems, Control Systems |
| Conductor Gauge | 24 AWG |
| Conductor Size | 24 AWG |
| Cord Length | 100 ft. |
| Fire Rating | Riser |
| Insulation Material | PVC |
| Jacket Color | Gray |
| Jacket Material | PVC |
| Maximum Capacitance | 30 pF/ft. |
| Maximum Operating Temperature | 176°F |
| Maximum Voltage Rating | 300V |
| Minimum Operating Temperature | -4°F |
| Nec Article And Type | 800 CMR |
|---|---|
| No. Of Pairs | 0 |
| Number Of Conductors | 8 |
| Number Of Strands | 7 |
| Outside Diameter | 0.2" |
| Pairing | Unpaired |
| Product Type | Communication Cable |
| Shielded | Shielded |
| Shielded / Unshielded | Shielded |
| Shielding Material | Aluminum, Mylar |
| Solid/stranded | Stranded |
| Temp. Range | -4°F to +176°F |
| standard | ROHS COMPLIANT, UL ART 800 RISER |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 26.67 |
| HS Code | 8544493080 |
|---|---|
| Weight (kg) | 1.8 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)