-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tube and Valve Brush |
|---|---|
| Bristle Color | White |
| Bristle Material | Polyester |
| Brush Dia. | 2" |
| Brush Length | 6 1/4" |
| Brush Type | Short Handle |
| Color Coding System | Yes |
|---|---|
| Handle Length | 5 1/4" |
| Handle Material | Polypropylene |
| Handle Type | Straight |
| Overall Length | 36" |
| Trim Length | 2" |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 5.33 |
| Country Of Origin | DK |
|---|---|
| Weight (kg) | 0.162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)