-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tube and Valve Brush |
|---|---|
| Application | Pipes And Tubes |
| Bristle Color | White |
| Bristle Firmness | Medium |
| Bristle Length | 2" |
| Bristle Material | Polyester |
| Brush Dia. | 2" |
| Brush Length | 6 1/4" |
| Brush Type | Short Handle |
| Brush Width | 1 3/4" |
| Chemical Resistant | Yes |
|---|---|
| Color Coding System | Yes |
| Display Qty | 1 |
| Fda Compliant | Yes |
| Handle Color | White |
| Handle Length | 5 1/4" |
| Handle Material | Polypropylene |
| Handle Style | Straight |
| Overall Length | 59 1/4" |
| Trim Length | 2" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 152.4 |
| Width (cm) | 5.08 |
| Country Of Origin | DK |
|---|---|
| Weight (kg) | 0.1148 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)