-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tube and Valve Brush |
|---|---|
| Application | Pipes And Tubes |
| Bristle Color | White |
| Bristle Firmness | Medium |
| Bristle Length | 1" |
| Bristle Material | Polyester |
| Brush Diameter | 1" |
| Brush Length | 6 1/4" |
| Brush Type | Short Handle |
| Chemical Resistant | Yes |
| Color Coding System | Yes |
|---|---|
| Display Qty | 1 |
| Fda Compliant | Yes |
| Handle Color | White |
| Handle Length | 5 1/4" |
| Handle Material | Polypropylene |
| Handle Style | Straight |
| Handle Type | Straight |
| Overall Length | 36 1/4" |
| Trim Length | 1" |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 87 |
| Width (cm) | 1.78 |
| Country Of Origin | DK |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)