VIKAN 53835 Tube Brush, With Flexible Handle, Soft, 3 Inch, White

Item: AH3BXE
Model: 53835
Cross Ref: 31CF64
23 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$58.47
10% off
$52.62 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Chemical Resistant : Yes

Shipping Information

Height (cm) 7.62
Length (cm) 87
Width (cm) 7.62
Country Of Origin DK
Weight (kg) 0.135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site