-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Vibrator |
|---|---|
| Air Flow Rate | 18 CFM @ 40 psi, 25 CFM @ 60 psi, 30 CFM @ 80 psi |
| Application | Chemical Plants, For Heavy Industry, Foundries And Paper Plants, Manufacturing, Mining, Plastics |
| Bin Weight Capacity | 8000 lbs. to 20000 lbs. |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Force @ Psi | 1900 lbf. @ 80 psi |
| Housing Material | Cast Iron |
| Inlet Connection Type | NPT |
| Inlet Port Size | 3/8" |
| Inlet Port Type | NPT |
| Maximum Vibration Speed | 2300 VPM |
| Mount Type | Bolt On |
|---|---|
| Mounting | Foot |
| Mounting Plate | Sold Separately |
| Overall Height | 9.45" |
| Overall Length | 10.51" |
| Overall Width | 5.04" |
| Pneumatic Vibrator Type | Piston |
| Series | 55 Series |
| Speed @ 60 Psi | 1950 VPM |
| Speed @ 80 Psi | 2300 VPM |
| Vibration Speeds @ Psi | 1650 VPM @ 40 psi, 1950 VPM @ 60 psi, 2300 VPM @ 80 psi |
| Vibrator Type | Piston |
| Height (cm) | 23.97 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 12.7 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.2645 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)