-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Vibrator |
|---|---|
| Air Flow Rate | 6.5 CFM @ 40 psi, 9 CFM @ 60 psi, 11 CFM @ 80 psi |
| Application | Chemical Plants, Foundries And Paper Plants, Manufacturing, Mining, Plastics |
| Bin Weight Capacity | 1000 lbs. to 4000 lbs. |
| Compatible Muffler Grainger Part Number | 1A326 |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Force @ Psi | 585 lbf. @ 80 psi |
| Force Rating | 585 lbs. |
| Housing Material | Steel |
| Inlet Connection Size | 1/4" |
| Inlet Connection Type | NPT |
| Inlet Port Size | 1/4" |
| Inlet Port Type | NPT |
| Max. Pressure | 80 psi |
| Maximum Inlet Pressure | 80 psi |
| Maximum Vibration Speed | 5200 VPM |
| Mount Plate Included | No |
| Mount Plate Required | Yes |
|---|---|
| Mount Type | Bolt On |
| Mounting | Foot |
| Mounting Plate | Sold Separately |
| Outlet Connection Size | 1/4" |
| Outlet Connection Type | NPT |
| Outlet Port | 1/4" NPT |
| Overall Height | 7.24" |
| Overall Length | 9.02" |
| Overall Width | 3 1/2" |
| Pneumatic Vibrator Type | Piston |
| Series | 55 Series |
| Sound Level | 96 dBA |
| Speed @ 60 Psi | 4000 VPM |
| Speed @ 80 Psi | 5200 VPM |
| Standards | Ce Certified |
| Vibration Speeds @ Psi | 2800 VPM @ 40 psi, 4000 VPM @ 60 psi, 5200 VPM @ 80 psi |
| Vibrator Type | Piston |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 8.89 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)