-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Vibrator |
|---|---|
| Air Flow Rate | 7.5 CFM @ 40 psi, 12 CFM @ 60 psi, 15 CFM @ 80 psi |
| Application | Chemical Plants, Foundries And Paper Plants, Manufacturing, Mining, Plastics |
| Bin Weight Capacity | 4000 lbs. to 10000 lbs. |
| Compatible Muffler Grainger Part Number | 1A326 |
| Db @ 80 Psi | 99 dBA |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Force @ Psi | 610 lbf. @ 80 psi |
| Force Rating | 610 lbs. |
| Housing Material | Steel |
| Inlet Connection Type | NPT |
| Inlet Port Size | 1/4" |
| Inlet Port Type | NPT |
| Max. Pressure | 80 psi |
| Maximum Inlet Pressure | 80 psi |
| Maximum Vibration Speed | 5000 VPM |
| Mount Type | Bolt On |
|---|---|
| Mounting | Foot |
| Mounting Plate | Sold Separately |
| Outlet Connection Size | 1/4" |
| Outlet Connection Type | NPT |
| Outlet Port | 1/4" NPT |
| Overall Height | 7.24" |
| Overall Length | 9.02" |
| Overall Width | 3.82" |
| Pneumatic Vibrator Type | Piston |
| Series | 55 Series |
| Sound Level | 99 dBA |
| Speed @ 60 Psi | 4000 VPM |
| Speed @ 80 Psi | 5000 VPM |
| Standards | Ce Certified |
| Vibration Speeds @ Psi | 3200 VPM @ 40 psi, 4000 VPM @ 60 psi, 5000 VPM @ 80 psi |
| Vibrator Type | Piston |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 8.89 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)