-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Vibrator |
|---|---|
| Air Flow Rate | 5 CFM @ 80psi, 3.5 CFM @ 40 psi, 4 CFM @ 60 psi |
| Application | Chemical Plants, Foundries And Paper Plants, Manufacturing, Mining, Plastics |
| Bin Weight Capacity | 200 lbs. to 400 lbs. |
| Compatible Muffler Grainger Part Number | 1A326 |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Force @ Psi | 242 lbf. @ 80 psi |
| Housing Material | Steel |
| Inlet Connection Type | NPT |
| Inlet Port Size | 1/4" |
| Inlet Port Type | NPT |
| Max. Pressure | 80 psi |
| Maximum Inlet Pressure | 80 psi |
| Maximum Vibration Speed | 11000 VPM |
| Mount Type | Bolt On |
| Mounting | Foot |
|---|---|
| Mounting Plate | Sold Separately |
| Outlet Connection Size | 9/16" |
| Outlet Connection Type | NPT |
| Outlet Port | 9/16" NPT |
| Overall Height | 3.86" |
| Overall Length | 4.53" |
| Overall Width | 2.01" |
| Pneumatic Vibrator Type | Piston |
| Series | 55 Series |
| Sound Level | 91 dBA |
| Speed @ 60 Psi | 9000 VPM |
| Speed @ 80 Psi | 11000 VPM |
| Standards | Ce Certified |
| Vibration Speeds @ Psi | 11000 VPM @ 80 psi, 6500 VPM @ 40 psi, 9000 VPM @ 60 psi |
| Vibrator Type | Piston |
| Height (cm) | 9.84 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 5.08 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)