-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Vibrator |
|---|---|
| Air Flow Rate | 6.5 CFM @ 40 psi, 9 CFM @ 60 psi, 11 CFM @ 80 psi |
| Application | Chemical Plants, For Heavy Industry, Foundries And Paper Plants, Manufacturing, Mining, Plastics |
| Bin Weight Capacity | 400 lbs. to 1000 lbs. |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Force @ Psi | 585 lbf. @ 80 psi |
| Housing Material | Cast Iron |
| Inlet Connection Type | NPT |
| Inlet Port Size | 1/4" |
| Inlet Port Type | NPT |
| Maximum Vibration Speed | 3200 VPM |
| Mount Type | Bolt On |
|---|---|
| Mounting | Foot |
| Mounting Plate | Sold Separately |
| Overall Height | 7.28" |
| Overall Length | 9.02" |
| Overall Width | 3 1/2" |
| Pneumatic Vibrator Type | Piston |
| Series | 55 Series |
| Speed @ 60 Psi | 2400 VPM |
| Speed @ 80 Psi | 3200 VPM |
| Vibration Speeds @ Psi | 1700 VPM @ 40 psi, 2400 VPM @ 60 psi, 3200 VPM @ 80 psi |
| Vibrator Type | Piston |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 8.89 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)