-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Vibrator |
|---|---|
| Air Flow Rate | 5 CFM @ 42 psi, 7 CFM @ 60 psi, 9 CFM @ 80 psi |
| Application | Chemical Plants, For Heavy Industry, Foundries And Paper Plants, Manufacturing, Mining, Plastics |
| Bin Weight Capacity | 200 lbs. to 400 lbs. |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Force @ Psi | 325 lbf. @ 80 psi |
| Housing Material | Cast Iron |
| Inlet Connection Size | 1/4" |
| Inlet Connection Type | NPT |
| Maximum Vibration Speed | 4200 VPM |
| Mount Type | Bolt On |
| Mounting | Foot |
|---|---|
| Mounting Plate | Sold Separately |
| Overall Height | 5.63" |
| Overall Length | 6.02" |
| Overall Width | 2 13/25" |
| Pneumatic Vibrator Type | Piston |
| Series | 55 Series |
| Speed @ 60 Psi | 3300 VPM |
| Speed @ 80 Psi | 4200 VPM |
| Vibration Speeds @ Psi | 2400 VPM @ 40 psi, 3300 VPM @ 60 psi, 4200 VPM @ 80 psi |
| Vibrator Type | Piston |
| Height (cm) | 14.29 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 6.35 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)