-
Select Country
- Source Now
Get it by Monday, Feb 9
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
| Item | Roller Stand |
|---|---|
| Adjustable Height | Yes |
| Assembled Depth | 19 1/4" |
| Assembled Height | 26" |
| Assembled Width | 19 1/4" |
| Assembly | Assembly Required |
| Capacity | 1760 lbs. |
| Color | Teal |
| Color Family | Teal |
| Features | Easy Height Adjust For Different Leveled Machines |
| Height | 26" |
|---|---|
| Height Range | 26" to 38" |
| Length | 19 1/4" |
| Lowered Height | 26" |
| Material | Steel |
| Raised Height | 38" |
| Roller Length | 5" |
| Roller Width | 9" |
| Width | 19 1/4" |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 50.8 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)