-
Select Country
- Source Now
Get it by Monday, Feb 9
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
| Item | Roller Stand |
|---|---|
| Adjustable Height | Yes |
| Adjustable Height - Stands | Yes |
| Assembled Depth | 19 1/4" |
| Assembled Height | 24 7/16" |
| Assembled Width | 19 1/4" |
| Assembly | Assembly Required |
| Capacity | 1760 lbs. |
| Color | White |
| Color Family | Light Blue |
| Features | Easy Height Adjust For Different Leveled Machines |
| For Between Frame Width | 14 1/4" |
| Height | 24.437" |
| Length | 19 1/4" |
| Lowered Height | 23" |
|---|---|
| Material | Steel |
| Max. Height | 38 1/2" |
| Min. Height | 23" |
| Operation Type | Manual |
| Overall Width | 24 7/16" |
| Raised Height | 39 1/2" |
| Roller Length | 14" |
| Roller Width | 14" |
| Stand Load Capacity | 1760 lbs. |
| Stand Material | Steel |
| Stand Mobility | Portable |
| Support Stand/table Type | Horizontal Roller |
| Width | 19 1/4" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 63.5 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 14.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)