VESTIL STAND-V Steel Roller Stand 23-1/2 to 39-1/4 Raised Height 1,760 lb Capacity, Silver

Item: AG7ZPX
Model: STAND-V
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$257.80
10% off
$232.02 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Roller Stand
Adjustable Height Yes
Adjustable Height - Stands Yes
Assembled Depth 19 1/4"
Assembled Height 26 7/16"
Assembled Width 19 1/4"
Assembly Assembly Required
Capacity 1760 lbs.
Color Gray
Color Family Silver
Features Easy Height Adjust For Different Leveled Machines
For Between Frame Width 5 1/4"
Length 19 1/4"
Lowered Height 23"
Material Steel
Max. Height 38 1/2"
Min. Height 23"
Operation Type Manual
Overall Width 23 1/2"
Raised Height 39 1/4"
Roller Dia. 2"
Roller Length 5"
Roller Width 5"
Stand Load Capacity 1760 lbs.
Stand Material Steel
Stand Mobility Portable
Support Stand/table Type V Roller
Width 19 1/4"

Shipping Information

Height (cm) 10.16
Length (cm) 55.88
Width (cm) 53.34
HS Code 7326908588
Country Of Origin CN
Weight (kg) 15.75

Documentation

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site