-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | V-Head Pipe Stand |
|---|---|
| Features | Locking Ring Allows For Quick Vertical Height Adjustment |
| For Pipe Material | Metal |
| Head Type | V Head |
| Includes Legs | Yes |
| Leg Type | Folding |
| Load Capacity | 2500 lbs. |
| Material | Tubular Steel |
| Maximum Height | 51" |
| Maximum Leg Spread | 23 1/2" |
|---|---|
| Maximum Load Capacity | 2500 lbs. |
| Maximum Pipe Size | 12" |
| Minimum Height | 28" |
| Minimum Pipe Size | 1/8" |
| Number Of Rollers | 0 |
| Overall Height | 28" to 52" |
| Pipe Capacity | 12" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 89.66 |
| Width (cm) | 17.27 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.5075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)