-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Corrugated Tubing |
|---|---|
| Chemical Resistant | Yes |
| Color | Black |
| Inside Dia. | 1.878" |
| Inside Diameter | 1.88" |
| Maximum Operating Temperature | 221°F |
| Minimum Bend Radius Static | 3.74" |
| Minimum Operating Temperature | -40°F |
| Nominal Size | 2" |
| Outside Dia. | 2.146" |
|---|---|
| Outside Diameter | 2.15" |
| Overall Length | 10 ft. |
| Self Extinguishing | Yes |
| Temp. Range | -40° to +302° |
| Tubing Color | Black |
| Tubing Material | Polyamide 6 |
| Wall Thickness | 0.13" |
| Height (cm) | 5.46 |
|---|---|
| Length (cm) | 40.13 |
| Width (cm) | 5.46 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)