-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Auto Darkening Welding Helmet |
|---|---|
| Adf Controls | Analog |
| Battery Chemistry | Lithium Ion |
| Battery Life | 3000 hrs. |
| Battery Type | CR2032 |
| Color | Black |
| En379 Classification | 1/1/1/2 |
| Features | 3 Year Warranty |
| Graphics | None |
| Grind Mode | Yes |
| Headgear | Ratchet |
| Helmet Adf Controls | Digital |
| Helmet Material | Polyamide |
| Helmet Type | Auto-Darkening |
| Includes | Spare Front Cover Lens, Storage Bag |
| Includes Batteries | Yes |
| Includes Electromagnetic Sensor | Yes |
| Lens Color | Green |
|---|---|
| Lens Shade | 4, 9 To 13 |
| Magnification | No |
| Magnifying Power | 1.5x, 1x, 2.5x, 2x |
| Material | Zytel ST |
| Number Of Arc Sensors | 2 |
| Plate Height | 3.562" |
| Plate Width | 4.333" |
| Power Source | Battery, Solar |
| Series | E650 Series |
| Standards | Ce, Ecs, Ansi, As/Nzs, Gost-R |
| Suspension Adjustment Type | Ratchet |
| Switching Speed | 0.175 sec. |
| Viewing Area | 3.94" x 1.97" |
| Welding Light State | 4 |
| Welding Shade Designation | W9 To W13 |
| Height (cm) | 27.18 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 23.62 |
| HS Code | 6506103075 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)