-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stacking Container |
|---|---|
| Body Color | Blue |
| Capacity | 3.7 gal. |
| Color | Blue |
| Height | 6" to 8" |
| Includes Lid | No |
| Inside Bottom Length | 14 3/8" |
| Inside Bottom Width | 9 3/8" |
| Inside Height | 5 7/8" |
| Inside Length | 16" |
| Inside Top Length | 15" |
| Inside Top Width | 10" |
| Inside Width | 10 1/8" |
| Length | 18" to 20" |
| Load Capacity | 45 lbs. |
| Material | Plastic |
|---|---|
| Outside Length | 18" |
| Outside Width | 11" |
| Overall Height | 6" |
| Overall Length | 18" |
| Overall Width | 11" |
| Package Quantity | 6 |
| Resistant To | Alkaline Solutions, Corrosion, Rust, Water, Weak Acids |
| Stackable | Yes |
| Stacking Capacity | 225 lbs. |
| Storage Capacity | 3.7 gal. |
| Style | Solid Bottom, Solid Walls |
| Width | 10" to 12" |
| Standards | FDA COMPLIANT |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 27.94 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.8672 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)