-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Label Holder |
|---|---|
| Color | Clear |
| Finish | Smooth |
| For Use With | Modular Tote Boxes |
| Label Attachment Type | Hanging Adhered |
| Material | Plastic |
| Number Of Label Holders | 6 |
|---|---|
| Outside Height | 1/8" |
| Outside Length | 5 3/4" |
| Outside Width | 4 3/4" |
| Overall Lxwxh | 5 3/4" x 4 3/4" |
| Thickness | 1/8" |
Akro-Mils 35010 label holder protects labels from damage & dirt, and provides an easy way to keep bins organised.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 12.7 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3163 |
These plastic label holders can easily clip on to the lip of the tote on any side, with or without a lid in place.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)