-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Front Lens Cover |
|---|---|
| Compatible Series | SPHERE Series, Y Series |
| Compatible With Brand | Optrel |
| Compatible With Grainger Part Number | 35T253, 44YT86, 44YU03, 48TR37 |
| Compatible With Manufacturer Model Number | Crystal2.0, E650, E670, E680, E684, P530, P550, Vegaview |
| Compatible With Series | Sphere Series, Y Series |
| Features | Inside Cover Lens For Y And Sphere Series Helmets |
| For Use With | 1006.210, 1006.300, 1006.500, 1006.501, 1006.502, 1006.600, 1006.900, 1006.901, 1007.000, 1007.011, 1007.200 |
| Function | Protects Inside Of ADF |
|---|---|
| Lens Color | Clear |
| Magnification | No |
| Plate Length | 4 1/4" |
| Plate Thickness | 0.25" |
| Plate Width | 2" |
| Standards | Ce, Ansi, Eac, As/Nzs, Complies Withcsa Z94.3 |
| Welding Shade Designation | W0 |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 11.94 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)