-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Front Lens Cover |
|---|---|
| Compatible With Series | Panoramaxx Series |
| Features | Outside Cover Lens For Panoramaxx Series Helmets |
| Fits Brand | Optrel |
| For Use With | 1010.000, 1010.100, 1010.200, 1010.201, Optrel Panoramaxx Helmets |
| For Use With Grainger Item Number | 401R73 |
| For Use With Mfr. Model Number | PANORAMAXX CLT BLACK, PANORAMAXX CLT SILVER, PANORAMAXX QUATTRO, PANORAMAXX2.5 |
| Lens Color | Clear |
|---|---|
| Magnification | No |
| Plate Length | 8 1/4" |
| Plate Thickness | 0.39" |
| Plate Width | 5 1/8" |
| Standards | Ce, Ansi, Eac, As/Nzs, Complies Withcsa Z94.3 |
| Welding Shade Designation | W0 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | IT |
|---|---|
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)