-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Front Lens Cover |
|---|---|
| Compatible With Manufacturer Model Number | Weldcap, Weldcap Bump, Weldcap Hard |
| Compatible With Series | Cap Series |
| Features | Outside Cover Lens For Weldcap Series Helmets |
| Fits Brand | Optrel |
| For Use With | 1008.000, 1008.001, 1008.002 |
| For Use With Grainger Item Number | 181J45, 181J46, 44YT88 |
| For Use With Mfr. Model Number | WELDCAP, WELDCAP BUMP, WELDCAP HARD |
| Lens Color | Clear |
|---|---|
| Magnification | No |
| Plate Length | 4" |
| Plate Thickness | 0.37" |
| Plate Width | 2 3/4" |
| Standards | Ce, Ansi, Eac, As/Nzs, Complies Withcsa Z94.3 |
| Sub-brand | Optrel Weldcap Front Cover Lens |
| Welding Shade Designation | W0 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | IT |
|---|---|
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)