-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Auto Darkening Filter |
|---|---|
| Compatible With Brand | Optrel |
| Compatible With Manufacturer Model Number | K6500, K6501 |
| Compatible With Series | E650 Helmet, Sphere Series |
| Features | Fadetronic, Gring Mode, Opening Delay Function, Replacement Auto Darkening Lens For E650 Helmet, Sensitivity Control, Shadetronic |
| For Use With | 1006.3 |
| Function | Protects User Against Harmful UV And Infrared Rays |
| Lens Color | Green |
|---|---|
| Magnification | No |
| Plate Length | 4 1/4" |
| Plate Thickness | 0.25" |
| Plate Width | 2" |
| Standards | Ce, Ansi, Eac, As/Nzs, Complies Withcsa Z94.3 |
| Welding Shade Designation | W4/9-13 |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 6.35 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)