-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Auto Darkening Filter |
|---|---|
| Compatible Series | Y Series |
| Compatible With Brand | Optrel |
| Compatible With Grainger Part Number | 35T253 |
| Compatible With Manufacturer Model Number | Neo P550 Black, Neo P550 Green |
| Compatible With Series | Y Series |
| Features | Opening Delay Function, Patented Excenter Controls, Comfort Headband, Lightweight, Replacement Lens For Neo P550 Helmet, Sensitivity Regulation, True Color View |
| For Use With | 1007.000, 1007.070 |
| Function | Protects User Against Harmful UV And Infrared Rays |
|---|---|
| Lens Color | Green |
| Magnification | No |
| Plate Length | 4 1/4" |
| Plate Thickness | 0.25" |
| Plate Width | 2" |
| Standards | Ce, Ansi, Eac, As/Nzs, Complies Withcsa Z94.3 |
| Welding Shade Designation | W4/9-13 |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 17.27 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)