-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Absorbent Pad |
|---|---|
| Absorbency Weight | Heavy |
| Adhesive Backing | No |
| Color | Green |
| Color/pattern | Green |
| Connector Type | No Connector |
| Coverstock Material | Meltblown |
| Dispenser Box | No |
| Fluids Absorbed | Harsh Chemicals |
| For Use With | Chemical |
| For Use With Chemical Or Metal Type | Chemical |
| Incluces Coverstock | Yes |
| Includes | Coverstock |
| Includes Coverstock | Yes |
| Layers Of Construction | 3 |
| Leak Resistant Backing | No |
| Length | 10" |
| Material | Polypropylene |
|---|---|
| No. Of Pads | 100 |
| Number Of Layers | 3 |
| Package Type | Case |
| Perforated | No |
| Perforated Size | Not Perforated |
| Perforations | No |
| Product Type | Sorbent Pad |
| Recycled Content (%) | No Recycled Content |
| Size | 7 1/2" x 10" |
| Spill Control - Fluids Absorbed | Chemical, Hazmat |
| Static Dissipative | No |
| Volume Absorbed Per Package | 5 gal. |
| Volume Absorbed Per Pad | 6 oz. |
| Volume Absorbed Range | 0 gal. to 9 gal. |
| Width | 7 1/2" |
| Standards | EPA 40 CFR 112.7(C)(1)(VII), OSHA 29 CFR 1910.120(J)(1)(VII), OSHA 29 CFR 1910.22(A)(2) |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 41.66 |
| Width (cm) | 29.21 |
| HS Code | 5603943500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.6425 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)