-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Absorbent Pad |
|---|---|
| Adhesive Backing | No |
| Application | Industrial |
| Color | White |
| Color/pattern | White |
| Connector Type | No Connector |
| Coverstock Material | Meltblown |
| Dimpled | Yes |
| Dispenser Box | No |
| Floating | Yes |
| Fluids Absorbed | Oil |
| For Use With | Oil Only |
| For Use With Chemical Or Metal Type | Oil Only |
| Incluces Coverstock | Yes |
| Includes | Coverstock |
| Includes Coverstock | Yes |
| Layers Of Construction | 3 |
| Leak Resistant Backing | No |
| Length | 19" |
|---|---|
| Material | Polypropylene |
| No. Of Pads | 100 |
| Number Of Layers | 1 |
| Package Type | Case |
| Perforated | Yes |
| Perforated Size | 7.5" x 15" |
| Perforations | Yes |
| Product Type | Sorbent Pad |
| Recycled Content (%) | No Recycled Content |
| Size | 15" x 19" |
| Specialized Applications | Industrial |
| Static Dissipative | No |
| Volume Absorbed Per Pad | 25 oz. |
| Volume Absorbed Per Pkg. | 20 gal. |
| Volume Absorbed Range | 20 gal. to 29 gal. |
| Width | 15" |
| standard | EPA 40 CFR 112.7(C)(1)(VII), OSHA 29 CFR 1910.120(J)(1)(VII), OSHA 29 CFR 1910.22(A)(2) |
| Height (cm) | 34.92 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 39.37 |
| HS Code | 4823908600 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.48 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)