-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Auto Darkening Welding Helmet |
|---|---|
| Adf Controls | Analog |
| Battery Chemistry | Lithium Ion |
| Battery Life | 3000 hrs. |
| Battery Type | CR2032 |
| Color | Red |
| En379 Classification | 1/1/1/2 |
| Features | 3 Year Warranty |
| Graphics | None |
| Grind Mode | Yes |
| Headgear | Ratchet |
| Helmet Material | Nylon |
| Helmet Type | Auto-Darkening |
| Includes | Protective Lens Covers |
| Includes Batteries | Yes |
| Includes Electromagnetic Sensor | No |
|---|---|
| Lens Shade | 4, 9 To 13 |
| Magnification | Yes |
| Magnifying Power | 1.5x, 1x, 2.5x, 2x |
| Material | Zytel ST |
| Number Of Arc Sensors | 2 |
| Plate Height | 3 9/16" |
| Plate Width | 4 1/3" |
| Power Source | Battery, Solar |
| Series | E650 Series |
| Suspension Adjustment Type | Ratchet |
| Viewing Area | 3.94" x 1.97" |
| Welding Light State | 4 |
| Welding Shade Designation | W9 To W13 |
| Standards | ANSI, AS NZS, CE CERTIFIED, EAC |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 23.11 |
| HS Code | 6506103075 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 0.98 |
This helmet features a grind mode with an auto darkening characteristics to allow more productivity since the user need not to remove the helmet and the shade gets adjusted accordinging to welding needs.
The welding shield helmets prevent flash burn on the eyes of the users. The higher the number, the darker the shade will be.
You can adjust the shade setting by using the adjustment knob located on the left side of the units. It permits the welder to regulate the intensity of shade or darkness depending on the type of welding applications they are performing.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)