-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Door Weatherstrip |
|---|---|
| Flange Finish | Mill |
| Flange Height | 5/8" |
| Flange Material | Aluminum |
| Flange Projection | 9/16" |
| Flange Thickness | 0.563" |
| Hardware | Included |
| Includes Hardware | Hardware Included |
| Insert Color | Gray |
| Insert Size | 3/8" |
| Insert Type | Brush |
|---|---|
| Max. Door Gap | 3/8" |
| Mounting Type | Surface |
| Overall Height | 9/16" |
| Overall Length | 96" |
| Overall Width | 2 3/8" |
| Projection | 0.562" |
| Sold As | Strip |
| Ul Fire Rating | UL10B, UL10C |
| Standards | ASTM E-283, NFPA 252, UBC 7-2, UL 4L10, UL GREENGUARD GOLD CERTIFIED |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 246.38 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)