-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Door Weatherstrip |
|---|---|
| Flange Color | Gray |
| Flange Height | 1/4" |
| Flange Material | Aluminum |
| Flange Projection | 1/4" |
| Flange Thickness | 1/4" |
| Flange Width | 7/8" |
| Hardware | Included |
| Includes | #6 x 5/8" Phsms, Self-Adhesive, Two-Sided Tape |
| Includes Hardware | Hardware Included |
| Insert Color | Black |
| Insert Material | Silicon |
| Insert Size | 1/4" |
| Insert Type | Bulb |
| Max. Door Gap | 3/8" |
|---|---|
| Mounting Location | Door Frame |
| Mounting Style | Screw In |
| Mounting Type | Surface |
| Overall Height | 1/4" |
| Overall Length | 3 ft. |
| Overall Width | 1 1/8" |
| Product Type | Weatherstripping |
| Projection | 1/4" |
| Sold As | Strip |
| Stays Flexible To | -40°F |
| Ul Fire Rating | UL10C |
| Standards | ASTM E-283-04 (2012), GREENGUARD GOLD CERTIFIED, UL 4L10 |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 94.74 |
| Width (cm) | 5.84 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)