-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Door Weatherstrip |
|---|---|
| Flange Height | 1/4" |
| Flange Material | Stainless Steel |
| Flange Projection | 3/16" |
| Flange Thickness | 0.188" |
| Hardware | Included |
| Includes Hardware | Hardware Included |
| Insert Color | Black |
| Insert Material | EPDM |
| Insert Size | 3/8" |
| Insert Type | Single Fin |
| Max. Door Gap | 1/4" |
|---|---|
| Mounting Style | Screw On |
| Mounting Type | Surface |
| Overall Height | 3/16" |
| Overall Length | 96" |
| Projection | 0.188" |
| Sold As | Strip |
| Stays Flexible To | -40°F |
| Ul Fire Rating | UL10C |
| Standards | ANSI/BHMA A156.22 DOOR GASKETING AND EDGE SEAL SYSTEMS, ASTM E-283-04 (2012), GREENGUARD GOLD CERTIFIED, UL 1784 - STANDARD FOR AIR LEAKAGE TESTS OF DOOR ASSEMBLIES AND OTHER OPENING PROTECTIVES |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 213.36 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)