-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Door Weatherstrip |
|---|---|
| Flange Color | Gray |
| Flange Finish | Mill |
| Flange Height | 7/8" |
| Flange Material | Aluminum |
| Flange Projection | 1/4" |
| Flange Width | 1/4" |
| Hardware | Included |
| Includes | #6 x 5/8" Phsms, Self-Adhesive, Two-Sided Tape |
| Includes Hardware | Hardware Included |
| Insert Color | Black |
| Insert Material | Santoprene |
| Insert Size | 1/4" |
| Insert Type | Bulb |
|---|---|
| Mounting Location | Door Frame |
| Mounting Style | Screw In |
| Mounting Type | Screws |
| Overall Height | 1/4" |
| Overall Length | 8 ft. |
| Overall Width | 1 1/8" |
| Product Type | Weatherstripping |
| Projection | 1/4" |
| Sold As | Door Set |
| Ul Fire Rating | UL10C |
| Standards | ANSI/BHMA A156.22, ASTM E-283-04 (2012), GREENGUARD GOLD CERTIFIED, UL 1784, UL 4L10 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 3.81 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)