-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Scissor Lift Cart |
|---|---|
| Assembled Depth | 47" |
| Assembled Height | 18" |
| Assembled Width | 23 5/8" |
| Assembly | Assembled |
| Batteries Included | No |
| Capacity | 660 lbs. |
| Caster Material | Poly On Poly |
| Caster Width | 1" |
| Color | Blue |
| Color Family | Blue |
| Features | Unique Lift Design Quickly Raises & Lowers Material |
| Frame Material | Steel |
| Front Caster Dia. | 4" |
| Front Caster Material | Poly On Poly |
| Height | 18" |
| Length | 47" |
| Lowered Height | 18" |
|---|---|
| Material | Steel |
| Max. Height | 39 1/2" |
| Max. Travel Distance | 21 1/2" |
| Min. Height | 18" |
| Number Of Casters | 4 |
| Operation Type | Foot Operated |
| Platform Length | 37.437" |
| Platform Material | Steel |
| Platform Width | 23 1/2" |
| Power Source | Manual |
| Raised Height | 39 1/2" |
| Rear Caster Dia. | 4" |
| Rear Caster Material | Poly On Poly |
| Scale Included | No |
| Speed Type | Single |
| Width | 23.62" |
| Height (cm) | 53.34 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 85.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)