-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Duct Hanger |
|---|---|
| Base Height | Not Applicable |
| Base Material | Steel |
| Base Width | Not Applicable |
| Bolt Size | 1/4" |
| Compatible Threaded Rod Size | Not Applicable |
| Compatible With Strapping Gauge | 20 ga. |
| Compatible With Strapping Size | 1" |
| Description/special Features | 20 Gauge |
| Finish | Galvanized |
| For Duct Height | Not Applicable |
| For Duct Shape | Round |
| For Duct Width | Not Applicable |
| For Nominal Duct Diameter | 7" |
| For Pipe Size | 7" |
| Gas Appliance Category | Not Applicable |
| Height | 8 1/2" |
| Includes | Carriage Bolt, Wing Nut And Lock Washer |
| Inlet Diameter | Not Applicable |
| Inside Dia. | Not Applicable |
|---|---|
| Load Capacity | 260 lbs. |
| Material | Steel |
| Material Thickness | 20 ga. |
| Max. Load | 320 lbs. |
| Metal Detectable | Yes |
| Mounting Hole Dia. | 1/4" |
| Number Of Mounting Holes | 1 |
| Outlet Dia. | Not Applicable |
| Overall Length | Not Applicable |
| Overall Width | 1" |
| Product Type | Duct Hangers |
| Seal Material | Not Applicable |
| Series | RDH Series |
| Shape | Round |
| Standards | Smacna |
| Type | Round |
| Width | 1" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)