DUCTMATE GRRDH08GA20 Duct Hanger Round 8 Inch 20 Gauge Steel

Item: AF2ADU
Model: GRRDH08GA20
Cross Ref: 6PFZ8
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$12.00
10% off
$10.80 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Special Features: 20 Gauge

Shipping Information

Height (cm) 6.86
Length (cm) 25.4
Width (cm) 25.4
HS Code 7326908588
Country Of Origin US
Weight (kg) 0.135

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site