-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rectangular Proximity Sensor |
|---|---|
| Ac Supply Voltage Rating | 24-240V AC |
| Application | General Purpose |
| Basic Material | Plastic |
| Basic Proximity Sensor Case Material | Plastic |
| Body Material | Plastic |
| Body Type | Fixed |
| Case Material | Plastic |
| Circuit Type | 2 Wire |
| Dc Supply Voltage Rating | 24-210V DC |
| Depth | 26 mm |
| Detecting Distance | 4 mm |
| Display Qty | 1 |
| Electrical Connection | Bare Wire |
| Electrical Installation Type | Prewired Cable |
| Includes Indicator Lights | Indicator Lights Included |
| Ip Rating | IP67 |
| Length | 40 mm |
| Max. Delay First Up | 40 ms |
| Max. Detecting Distance | 4 mm |
| Max. Load Amps | 200 mA |
| Max. Load Current | 200 mA |
| Maximum Delay Recovery | 2 ms |
| Maximum Delay Response | 1 ms |
| Nema Enclosure Rating | NEMA 4X |
|---|---|
| Number Of Wires | 2 |
| Operating Frequency | 25 Hz AC/250 Hz DC |
| Operating Temp. Range | -13°F to +158°F |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -13°F |
| Output Circuit | 2 Wire AC/DC |
| Output Circuit Contact Form | No |
| Output Circuit Type | Ac, DC-Type |
| Output Mode | No |
| Overall Depth | 12 mm |
| Overall Height | 26 mm |
| Overall Width | 40 mm |
| Power Required | 24-240V |
| Proximity Sensing Method | Inductive |
| Sensing Face Shielding | Unshielded |
| Sensing Method | Inductive |
| Sensor Body Style | Rectangular |
| Sensor Cable Length | 2m |
| Series | XS8 Series |
| Shielded / Unshielded | Unshielded |
| Supply Voltage | 24-240V AC/24-210V DC |
| Width | 12 mm |
| Standards | CCC, CE, CSA, ROHS, UL LISTED |
| Height (cm) | 4.5 |
|---|---|
| Length (cm) | 14 |
| Width (cm) | 4.5 |
| Country Of Origin | ID |
|---|---|
| Weight (kg) | 0.0923 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)