-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Turning Insert |
|---|---|
| Ansi Code | CCGT3(2.5)0.5-PF5 WPP20 |
| Chip-breaker | Yes |
| Chip-breaker Code | PF5 |
| Clearance Angle | 7° |
| Coating | Chemical vapor deposition |
| Corner Radius | 0.008" |
| Cutting Application | Turning |
| Cutting Direction | Neutral |
| Cutting Edge Length | 9.67 mm |
| Depth Of Cut | 0.1 mm to 1 mm |
| Finish - Machining | Ticn+Al2O3+Tin |
| Grade | WPP20 |
| Included Angle | 80° |
| Inscribed Circle | 3/8" |
| Insert Code | CCGT32.5.5 |
| Insert Holding Type | 40° to 60°Countersink Hole |
| Insert Material | Carbide |
| Insert Size | 3/8" |
| Insert Style | CCGT |
| Iso Number | CCGT09T302-PF5 WPP20 |
| Manufacturer Grade | WPP20 |
|---|---|
| Material - Machining | Carbide |
| Measurement System | Fractional Inch |
| Mounting Style | Screw Held |
| No. Of Edges | 2 |
| Nose Radius | 0.008" |
| Number Of Cutting Edges | 2 |
| Primary Material Application | Steel |
| Primary Material Application Iso Code | P |
| Rake | Positive |
| Relief Angle | 7° |
| Shape | Rhombic |
| Style | CCGT |
| Thickness | 5/32" |
| Dia. Of Inscribed Circle | 3/8" |
| Feed Rate | 0.002" to 0.004" |
| Insert Thickness | 0.156" |
| Major Clearance Angle | 7° |
| No. Of Cutting Edges | 2 |
| Radius | 0.008" |
| Height (cm) | 1.09 |
|---|---|
| Length (cm) | 9.8 |
| Width (cm) | 3.99 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)