-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Pressure Reducing Valve |
|---|---|
| Application | Commercial Use, Institutional Use, Residential Use |
| Body Material | Bronze |
| Color | Yellow, Bronze |
| Connection Type | FNPT |
| Connections | NPT x NPT |
| Dimensions | 6 3/4" x 6 1/2" x 13 1/5" |
| Factory Set Pressure | 50 psi |
| Finish | None |
| For Media | Water |
| Height | 335.28 mm |
| Includes Strainer | Strainer Not Included |
| Inlet Connection Size | 1 1/2" |
| Max. Continuous Flow Rate | 153 GPM |
| Max. Medium Temp. | 180°F |
| Max. Operating Pressure | 400 psi |
| Max. Operating Temperature | 180°F |
| Min. Medium Temp. | 33°F |
| Operating Pressure Range | 25 psi to 400 psi |
| Outer Pipe Dia. Connection 1 | 1.9" |
|---|---|
| Outer Pipe Dia. Connection 2 | 1.9" |
| Outlet Connection Size | 1 1/2" |
| Overall Height | 5 5/8" |
| Overall Width | 6 11/16" |
| Peak Medium Temp. | 180°F |
| Preset Pressure Settings | 50 psi |
| Pressure Adjustment Range | 25 psig to 75 psig |
| Pressure Rating | 25 psi to 75 psi |
| Series | 36 Series Pressure Reducing Valves |
| Shape | Straight |
| Size | 1 1/2" |
| Strainer | No |
| Suitable For Gases | No |
| Suitable For Steam | No |
| Surface Protection | None |
| Type | Super Capacity |
| With Pressure Gauge | No |
| Standards | ASSE 1003, BUILD AMERICA BUY AMERICA (BABA) ACT, BUY AMERICAN ACT (BAA), CSA B356 |
| Height (cm) | 33.53 |
|---|---|
| Length (cm) | 17.14 |
| Width (cm) | 16.51 |
| HS Code | 8481801095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.35 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)