APOLLO VALVES 36H21301 PRHTY12 High Capacity Pressure Reducing Valve with Strainer 25-75 psig, 1/2 Inch Size, 2 x FNPT, 8.37 x 4.00 x 9.25 Inch Size

Item: BP2ZYJ
Model: 36H21301
Cross Ref: PRHTY12
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$655.27 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Pressure Reducing Valve
Color Yellow, Bronze
Connection Type FNPT
Dimensions 8.37" x 4" x 9 1/4"
Height 234.95 mm
Material Bronze
Max. Medium Temp. 180°F
Max. Operating Pressure 400 psi
Min. Medium Temp. 33°F
Outer Pipe Dia. Connection 1 0.84"
Outer Pipe Dia. Connection 2 0.84"
Peak Medium Temp. 180°F
Series 36 Series Pressure Reducing Valves
Shape Straight
Size 1/2"
Suitable For Gases No
Suitable For Liquids Yes
Suitable For Steam No
With Pressure Gauge No
Finish None
Surface Protection None

Shipping Information

Height (cm) 23.5
Length (cm) 21.26
Width (cm) 10.16
Country Of Origin US
Weight (kg) 4.05

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site