-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pressure Reducing Valve |
|---|---|
| Color | Yellow, Bronze |
| Connection Type | FNPT |
| Dimensions | 8.37" x 4" x 9 1/4" |
| Height | 234.95 mm |
| Material | Bronze |
| Max. Medium Temp. | 180°F |
| Max. Operating Pressure | 400 psi |
| Min. Medium Temp. | 33°F |
| Outer Pipe Dia. Connection 1 | 0.84" |
| Outer Pipe Dia. Connection 2 | 0.84" |
| Peak Medium Temp. | 180°F |
|---|---|
| Series | 36 Series Pressure Reducing Valves |
| Shape | Straight |
| Size | 1/2" |
| Suitable For Gases | No |
| Suitable For Liquids | Yes |
| Suitable For Steam | No |
| With Pressure Gauge | No |
| Finish | None |
| Surface Protection | None |
| Height (cm) | 23.5 |
|---|---|
| Length (cm) | 21.26 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)