APOLLO VALVES 36H20801 Water Pressure Reducing Valve, 36H, Bronze, 2 in, FNPT, 50 psi Preset Pressure Setting

Item: AE9LCR
Model: 36H20801
Cross Ref: 6KJ96
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,326.66
10% off
$1,193.99 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Standards ASSE 1003, BUILD AMERICA BUY AMERICA (BABA) ACT, BUY AMERICAN ACT (BAA), CSA B356

Product Details

    • Apollo 36H-208-01 is a high-capacity reducing valve suitable for controlling the inlet water pressure to protect the plumbing components from high pressures.
    • It features an integral by-pass relief facility to prevent downstream thermal expansions and a sealed spring cage for easy vault installation.
    • The bottom-access design of this Apollo reducing valve allows easy in-line cleaning or EPDM-seat replacement, in case of tears.

Shipping Information

Height (cm) 40.64
Length (cm) 20.62
Width (cm) 19.38
HS Code 8481100090
Country Of Origin US
Weight (kg) 18

Certifications

certificatecertificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site